Learn More
Buerkle™ V4A Stainless Steel PharmaScoop
Buerkle™ V4A Stainless Steel PharmaScoop™ is made without edges, crevices or undercuts, to avoid cross-contamination.
Brand: Buerkle™ 5324-0016
190.47 GBP valid until 2024-12-31
Use promo code "23267" to get your promotional price.
Code : 03
Additional Details : Weight : 0.59450kg
Description
- Stainless steel AISI 316 (1.4401)
- GMP conform
- Highly polished
- Highly polished inner and outer surface
Specifications
Stainless Steel (V4A) | |
50 mL | |
High polish | |
38 x 70 mm | |
38 mm |
Autoclavable | |
Silver | |
FDA | |
121 mm |