missing translation for 'onlineSavingsMsg'
Learn More

Buerkle™ V4A Stainless Steel Novartos Uno Pharma Zone Samplers (Triple-Sample)

Product Code. 17220584 Shop All Bürkle Products
Change view
Click to view available options
Length (Metric):
600 mm
1000 mm
1400 mm
Unit Size:
Each
3 product options available for selection
Product selection table with 3 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Length (Metric) unitSize
17220584 600 mm Each
17240584 1000 mm Each
17250584 1400 mm Each
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 3 options available.
3 options
This item is not returnable. View return policy
Product Code. 17220584 Supplier Buerkle™ Supplier No. 53580630
  • ONLINE EXCLUSIVE PRICE
    £1570.00
    £1539.11 / Pack of 1
    Save £30.89
    1% Off
In Stock
Add to basket
Add to basket
This item is not returnable. View return policy

For Unit-Dose-Sampling. It is now possible to withdraw a triple-sample without inserting the lance repeatedly into the bulk material.

  • The sample inserts fit precisely and can easily be replaced
  • Inserts are available in volumes from 0 to 4.0mL
  • The insertion depths can easily be read from the laser-engraved depth scale
  • Stainless steel AISI 316L (1.4404) / AISI 316Ti (1.4571)
  • Groove-free and hand-polished
  • 25 mm Ø
TRUSTED_SUSTAINABILITY

Specifications

Product Type Powder Sampler
Material Stainless Steel
Autoclavable Autoclavable
Disposable Single-use
Length (Metric) 600 mm

Please order inserts separately!

Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.