Learn More
Buerkle™ V4A Stainless Steel Novartos Multi Pharma Zone Sampler
Shop All Bürkle ProductsDescription
Novartos provides pharmaceutical zone sampling in accordance with FDA guidelines for unit dose sampling. With Novartos pharmaceutical samplers, multiple individual dose samples (unit dose samples) can be taken from one or more sampling points in a single sampling.
With Novartos Multi double sampling, a double multi-point sample can be taken from multiple predefined sample zones. Depending on the length, four, seven, or nine sample chambers are each fitted with two sample inserts for the double sampling.
With Novartos Multi triple sampling, a triple multi-point sample can be taken from multiple predefined sample zones. Depending on the length, four, seven, or nine sample chambers are each fitted with three sample inserts for the triple sampling.
Please order sample inserts separately.
- Sample inserts fit precisely and can easily be replaced
- Inserts are available in volumes up to 2 mL
- Insertion depths can easily be read from laser-engraved depth scale
- Stainless steel AISI 316L (1.4404) and AISI 316Ti (1.4571)
- Groove-free and hand-polished
- Easy cleaning
Specifications
Specifications
| Material | Stainless Steel (V4A) |
| No. of Chambers | 4 |
| No. of Inserts | 8 |
| For Use With (Application) | Double Sampling |
| Diameter (English) | 1 in. |
| Diameter (Metric) | 25 mm |
| Length (Metric) | 600 mm |
Your input is important to us. Please complete this form to provide feedback related to the content on this product.