missing translation for 'onlineSavingsMsg'
Learn More

Buerkle™ Extension Rod for use with Buerkle™ SiloPicker

Product Code. 10574762 Shop All Bürkle Products
Change view
Click to view available options
Length (Metric):
50 cm
100 cm
Unit Size:
Each
2 product options available for selection
Product selection table with 2 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Length (Metric) Unit Size
10574762 50 cm Each
10321282 100 cm Each
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 2 options available.
2 options
This item is not returnable. View return policy
Product Code. 10574762 Supplier Buerkle™ Supplier No. 53800508
  • ONLINE EXCLUSIVE PRICE
    £62.40
    £59.03 / Pack of 1
    Save £3.37
    5% Off
In Stock
Add to basket
Add to basket

missing translation for 'validMainframeMsg'

This item is not returnable. View return policy

Buerkle™ V4A Stainless Steel Extension Rod for Buerkle™ SiloPicker allows samples to be taken from depths down to 3.5 m.

  • Sample down to 3.5 m
  • Stainless steel AISI 316L
TRUSTED_SUSTAINABILITY

Specifications

Product Type Extension Rod
Material Stainless Steel (V4A)
Autoclavable Autoclavable
Description Equipment for SiloPicker
For Use With (Equipment) SiloPicker
Length (Metric) 50 cm
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.