missing translation for 'onlineSavingsMsg'
Learn More

UVP XX-Series UV Bench Lamp Replacement Tubes

Product Code. 12803848
Change view
Click to view available options
Wavelength:
254 nm
302 nm
Wattage:
15 W
20 W
40 W
For Use With (Equipment):
Model XX-15 bench lamp
Model XX-20 bench lamp
Model XX-40S bench lamp
Unit Size:
Each
4 product options available for selection
Product selection table with 4 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Wavelength Wattage For Use With (Equipment) unitSize
12803848 254 nm 15 W Model XX-15 bench lamp Each
12726508 254 nm 20 W Model XX-20 bench lamp Each
12803858 254 nm 40 W Model XX-40S bench lamp Each
11807374 302 nm 15 W Model XX-15 bench lamp Each
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 4 options available.
4 options
This item is not returnable. View return policy
Product Code. 12803848 Supplier UVP Supplier No. 34000801

This item is currently unavailable or has been discontinued.
View the product page for possible alternatives.
View alternative products

This item is not returnable. View return policy

UVP™ XX-Series UV Bench Lamp Replacement Tubes are interchangeable UV tubes available in shortwave, longwave and mid-range wavelengths.

The tubes in lamp fixtures are interchangeable for applications that require different wavelengths.

  • Order tubes of the same wattage as the lamp
  • Tubes available in 254nm, 302nm and 365nm
  • Shortwave UV is appropriate for sterilization and sanitation
  • Longwave/Midrange UV is appropriate for fluorescence and inspection

Specifications

Wattage 15 W
Wavelength 254 nm
Description Replacement UV tube for XX-Series benchtop lamp
For Use With (Application) Sterilization and sanitation
For Use With (Equipment) Model XX-15 bench lamp
Length (English) 17.12 in.
Length (Metric) 434.84 mm
Packaging Quantity 1 Ea.
Product Type Replacement UV Tube
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.