missing translation for 'onlineSavingsMsg'
Learn More

UVP White Light Replacement Tubes

Product Code. 12822979
Change view
Click to view available options
For Use With (Equipment):
14 Type EL series UV lamp
16 Type EL series UV Lamp, High Performance Transilluminator
Model MRL-58 Multiple-ray Lamp
Model TW-43 White Light Transilluminator
Models TLW-20, TMW-20, TW-26 Transilluminator
Wattage:
4 W
6 W
8 W
14 W
Unit Size:
Each
5 product options available for selection
Product selection table with 5 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. For Use With (Equipment) Wattage unitSize
12822979 14 Type EL series UV lamp 4 W Each
12893918 Model MRL-58 Multiple-ray Lamp 8 W Each
12802989 Model TW-43 White Light Transilluminator 14 W Each
12873918 Models TLW-20, TMW-20, TW-26 Transilluminator 8 W Each
12882979 16 Type EL series UV Lamp, High Performance Transilluminator 6 W Each
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 5 options available.
5 options
This item is not returnable. View return policy
Product Code. 12822979 Supplier UVP Supplier No. 34006601

This item is currently unavailable or has been discontinued.
View the product page for possible alternatives.
View alternative products

This item is not returnable. View return policy

Specifications

Light Source White light
Wattage 4 W
For Use With (Equipment) 14 Type EL series UV lamp
Includes 4 W cool white tube
Length (English) 5.3 in.
Length (Metric) 13.46 cm
Packaging Quantity 1 Ea.
Product Type Replacement Tube
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.