missing translation for 'onlineSavingsMsg'
Learn More

UVP White Light Replacement Tubes

Product Code. 12873918
Click to view available options
For Use With (Equipment):
14 Type EL series UV lamp
16 Type EL series UV Lamp, High Performance Transilluminator
Model MRL-58 Multiple-ray Lamp
Model TW-43 White Light Transilluminator
Models TLW-20, TMW-20, TW-26 Transilluminator
Wattage:
4 W
6 W
8 W
14 W
Unit Size:
Each
This item is not returnable. View return policy

Product Code. 12873918

Brand: UVP 34005601

Only null left
Add to basket
Add to basket
This item is not returnable. View return policy

Specifications

Light Source White light
Wattage 8 W
For Use With (Equipment) Models TLW-20, TMW-20, TW-26 Transilluminator
Includes 8 W cool white tube
Length (English) 11.33 in.
Length (Metric) 28.7 cm
Packaging Quantity 1 Ea.
Product Type Replacement Tube
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.