missing translation for 'onlineSavingsMsg'
Learn More

UVP PhotoDoc-It™ Imaging Systems

Product Code. 11798356
Change view
Click to view available options
Model:
LM-20
LM-26
M20V
PhotoDoc-It 70
Unit Size:
Each
4 product options available for selection
Product selection table with 4 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Model unitSize
11798356 LM-26 Each
11768356 M20V Each
12812969 PhotoDoc-It 70 Each
11778356 LM-20 Each
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 4 options available.
4 options
This item is not returnable. View return policy
Product Code. 11798356 Supplier UVP Supplier No. 97027414

This item is currently unavailable or has been discontinued.
View the product page for possible alternatives.
View alternative products

This item is not returnable. View return policy

Capture, print and save color images for basic gel documentation with this compact, economical laboratory system. UVP™ PhotoDoc-It™ Imaging Systems provide a low cost imaging solution without the need for film.

  • The digital color camera has a 10 mega pixel resolution - the user can view images directly on the camera or the (optional) color LCD screen.
  • The lightweight metal hood provides a compact darkroom environment.
  • Images are saved to the camera memory card or instantly printed as 4x6 in. low cost, color prints using the budget photo printer included.
  • An Ethidium™ Bromide filter for fluorescent stained gels (580 to 630nm) is included inside the hood and can be changed for other filter types.
  • A combination lock secures the camera to the darkroom. LCD shown in picture is an optional accessory. Dimensions: 337mm x 241mm x 432mm The PhotoDoc-It system is a very low cost solution for capturing, printing and saving color images for basic gel documentation without the need for film.

Specifications

Voltage 230V
Depth (Metric) 241mm
Filter Type EtBr Red
Pixel Size 16 MP
Height (Metric) 432mm
Wavelength 302-365nm
Width (Metric) 337mm
Model LM-26
Range 302-365nm
Packaging Quantity 1Pack
Printer Included Yes
Camera Type DigiCam 70
For Use With (Application) Gel Imaging, Colorimetric Imaging, Fluorescence
Product Type Imaging System
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.