missing translation for 'onlineSavingsMsg'
Learn More
Learn More
UVP Pen-Ray™ Field Pack
Description
- Lightweight (0.3 lb.) and small enough to fit in a pocket
- Can be carried by the belt clip attached to the power supply
- Lighted length: 1.75 in. (44.5mm)
- Total length: 4.25 in. (108mm)
- Quartz/handle diameter: 0.375 in. (9.5mm)
- Dimensions: 3.75L x 2.38W x 1 in. H (95.25 x 60.45 x 25.4mm)
Field use inspections, spectroscopy, fluorometry, wavelength calibration
Specifications
Specifications
| Wavelength | 365 nm |
| Dimensions (L x W x H) | 3.75 x 2.38 x 1 in. (95.2 x 60.4 x 25.4 mm) |
| For Use With (Application) | Field use inspections, spectroscopy, fluorometry, wavelength calibration |
| Height (English) | 1 in. |
| Height (Metric) | 25.4 mm |
| Length (English) | 3.75 in. |
| Length (Metric) | 95.2 mm |
| Packaging Quantity | 1 Ea. |
| Width (English) | 2.38 in. |
| Width (Metric) | 60.4 mm |
Product Title
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.
Spot an opportunity for improvement?