missing translation for 'onlineSavingsMsg'
Learn More

UVP Lamp Stands

Product Code. 11718231
Change view
Click to view available options
Model:
J-124
J-129
J-138
Unit Size:
Each
3 product options available for selection
Product selection table with 3 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Model unitSize
11718231 J-124 Each
12611732 J-138 Each
11786812 J-129 Each
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 3 options available.
3 options
This item is not returnable. View return policy
Product Code. 11718231 Supplier UVP Supplier No. 98002003
Only null left
Add to basket
Add to basket
This item is not returnable. View return policy

Allows easy and comfortable hands free operation of UV lamps

Allows easy and comfortable hands free operation of UV lamps

  • Housing: Varies from metal housing with scratch resistant powder coat to plastic housing
  • Allows hands free operation of the lamp

Specifications

Depth (English) 4.8 in.
Depth (Metric) 124 mm
For Use With (Equipment) EL-series UV lamp
Height (English) 9.75 in.
Height (Metric) 247 mm
Model J-124
Packaging Quantity 1 Ea.
Width (English) 7.5 in.
Width (Metric) 190 mm
Product Type Lamp Stand
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.