missing translation for 'onlineSavingsMsg'
Learn More

UVP Gel Tools: Gel Trays

Product Code. 12863948
Change view
Click to view available options
Length (Metric):
22.86 cm
26.67 cm
Width (Metric):
27.30 cm
29.21 cm
41.91 cm
Unit Size:
Each
3 product options available for selection
Product selection table with 3 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Length (Metric) Width (Metric) unitSize
12863948 26.67 cm 41.91 cm Each
12853948 22.86 cm 29.21 cm Each
12853908 22.86 cm 27.30 cm Each
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 3 options available.
3 options
This item is not returnable. View return policy
Product Code. 12863948 Supplier UVP Supplier No. 85000501
Only null left
Add to basket
Add to basket
This item is not returnable. View return policy

For moving gels to the transilluminator

  • Made of UV-transmitting Plexiglas
  • Protect the transilluminator's filter surface from scratches
  • Side panels, angled at a 45° bend, extend upward from the tray surface for easy handling

Specifications

For Use With (Equipment) Transilluminator and Gel Imaging System
Type Gel Tray
Includes 45° Side panel
Material Plexiglas™
Dimensions (L x W) 10.5 x 16.5 in. (26.67 x 41.91 cm)
Length (English) 10.5 in.
Length (Metric) 26.67 cm
Width (English) 16.5 in.
Width (Metric) 41.91 cm
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.