missing translation for 'onlineSavingsMsg'
Learn More
Learn More
UVP Gel Tools: Gel Trays
Description
- Made of UV-transmitting Plexiglas
- Protect the transilluminator's filter surface from scratches
- Side panels, angled at a 45° bend, extend upward from the tray surface for easy handling
Specifications
Specifications
| For Use With (Equipment) | Transilluminator and Gel Imaging System |
| Type | Gel Tray |
| Includes | 45° Side panel |
| Material | Plexiglas™ |
| Dimensions (L x W) | 9 x 11.5 in. (22.86 x 29.21 cm) |
| Length (English) | 9 in. |
| Length (Metric) | 22.86 cm |
| Width (English) | 11.5 in. |
| Width (Metric) | 29.21 cm |
Product Title
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.
Spot an opportunity for improvement?