missing translation for 'onlineSavingsMsg'
Learn More

UVP Gel Tools: Gel Ruler

Product Code. 12833948
Change view
Click to view available options
For Use With (Equipment):
Transilluminator
Unit Size:
Each
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. For Use With (Equipment) unitSize
12833948 Transilluminator Each
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
This item is not returnable. View return policy
Product Code. 12833948 Supplier UVP Supplier No. 85000301

This item is currently unavailable or has been discontinued.
View the product page for possible alternatives.
View alternative products

This item is not returnable. View return policy

Provide reference marks for DNA analysis

  • Contain centimeter markings that fluoresce under 365nm and 302nm ultraviolet wavelengths

Specifications

For Use With (Equipment) Transilluminator
Type Electrophoresis Fluorescent Gel Ruler
Includes Centimeter marking
Length (English) 9.84 in.
Length (Metric) 25 cm
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.