missing translation for 'onlineSavingsMsg'
Learn More

Cytiva UVis-920 Interference Filter

Interference filter for use with Uvis-920 high-precision monitors

Brand:  Cytiva 11-0007-34

Code : GX

Additional Details : Weight : 0.07200kg

 View more versions of this product

Product Code. 11310172

  • £445.00 / Each
Estimated Shipment: 20-06-2024
to see stock.
Add to basket

Description

Description

Monitor UVis-920 is a high-precision, multipurpose, standalone UV monitor. The use of these different filter accessories allows the monitor to cover wavelengths from 200nm to 700nm, without changing the lamp. Pre-assembled filters with holders are placed with a push-button mechanism. Other wavelengths can be achieved by using an appropriate filter assembled in an empty filter holder. The fibre optics together with flow cell configurations cover a wide flow range for a variety of applications While providing excellent flow cell accessibility. This allows columns to be placed close to the flow cell, which reduces band broadening and gives a high signal-to-noise ratio. This feature, together with a low noise and a low thermal drift, will allow a sensitive, stable and reliable UV/Vis absorbance detection. Easy to use, change of wavelength by filter push-button mechanism without changing the lamp.
Specifications

Specifications

Wavelength: 260nm
Interference Filter
UVis-920
Filter and Filter Holder
Filter and filter holder
1 Pack
Product Suggestions

Product Suggestions

Videos
SDS
Documents

Documents

Certificates
Special Offers

Special Offers