missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Description
- Polyamide gloves with polyurethane coating on the palm and fingertips
- Coating offers a high level of abrasion resistance
- Enhanced grip capabilities in dry, or slightly damp applications
- Lightweight and sensitive, ideal for precision mechanical work
- Dark colored material hides dirt and stains
Specifications
Specifications
| Coating Material | Polyurethane |
| Color | Black |
| Exterior Finish | Smooth |
| Hand | Ambidextrous |
| Material | Polyamide |
| Product Type | Mechanical Protection Gloves |
| Size | 11 |
| Style | Full-hand Mitt |
| EN388 Standard | 4131X |
| Glove Cuff Style | Knit |
| Show More |
Product Title
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.
Spot an opportunity for improvement?