missing translation for 'onlineSavingsMsg'
Learn More

Syngene™ UV Transilluminator for Ingenius3 and Nugenius Systems

Product Code. 15899932 Shop All Syngene Products
Change view
Click to view available options
Wavelength:
254 nm
302 nm
365 nm
Size (Metric) Filter:
Viewing area: 20 x 20 cm
Viewing area: 20 x 24 cm
Frequency:
50 Hz
60 Hz
Unit Size:
Each
9 product options available for selection
Product selection table with 9 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Wavelength Size (Metric) Filter Frequency Unit Size
15899932 254 nm Viewing area: 20 x 24 cm 50 Hz Each
15809942 254 nm Viewing area: 20 x 24 cm 60 Hz Each
15829932 365 nm Viewing area: 20 x 20 cm 60 Hz Each
15839932 302 nm Viewing area: 20 x 20 cm 60 Hz Each
15849932 254 nm Viewing area: 20 x 20 cm 60 Hz Each
15859932 365 nm Viewing area: 20 x 24 cm 50 Hz Each
15869932 365 nm Viewing area: 20 x 24 cm 60 Hz Each
15879932 302 nm Viewing area: 20 x 24 cm 50 Hz Each
15889932 302 nm Viewing area: 20 x 24 cm 60 Hz Each
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 9 options available.
9 options
This item is not returnable. View return policy
Product Code. 15899932 Supplier Syngene™ Supplier No. GE2024SE
Estimated Shipment: 13-01-2027
Add to basket
Add to basket

missing translation for 'validMainframeMsg'

This item is not returnable. View return policy

UV Transilluminator for illumination of any sample excited by UV light. Sealed to allow wet gels on surface.

Available in voltages for 230 V (50 Hz), 230 V (60 Hz) (-E60), 115 V (60 Hz) (-A), 115 V (60 Hz) (-ACA) and 100 V (50/60 Hz) (-J). Available wavelengths are short wave (254 nm, 2020S), medium wave (302 nm, 2020M) and long wave (365 nm, 2020L).

Specifications

Product Type UV Transilluminator
For Use With (Equipment) Ingenius3 and Nugenius systems
Filtration Area (Metric) 200 x 240 mm
Electrical Requirements 230 V 50 Hz 230 w
Size (Metric) Filter Viewing area: 20 x 24 cm
Model Syngene 2024S-E
Voltage 240 V
Frequency 50 Hz
Intensity Fixed
Wavelength 254 nm
Lighting Type UV
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.