missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Biochrom UV Grade Silica Standard Cuvette with Lid
Click to view available options
Capacity (Metric):
200 μL
1 mL
2 mL
10 mL
Path Length:
1 mm
5 mm
10 mm
50 mm
Unit Size:
Each
Description
- Standard rectangular cell with lid
- 10 mm internal width
- Fits standard spectrophotometer cell holders
- For use with Ultrospec 7000/8000/9000 and Ultrospec 2100 Pro
Specifications
Specifications
| Type | Standard Cuvette |
| Capacity (Metric) | 2 mL |
| Material | UV Grade Silica |
| Width (Metric) Interior | 10 mm |
| Path Length | 10 mm |
| Height (Metric) | 45 mm |
| Width (Metric) | 12.5 mm |
| Shape | Rectangle |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction