missing translation for 'onlineSavingsMsg'
Learn More

Vitlab™ UV-Absorbing Volumetric Flask

Product Code. 15752116
Click to view available options
Capacity (Metric):
10 mL
25 mL
1000 mL
Unit Size:
Each
Pack of 2
This item is not returnable. View return policy

Product Code. 15752116

Brand: Vitlab™ 671950

Only null left
Add to basket
Add to basket
This item is not returnable. View return policy

Vitlab™ UV-Absorbing Volumetric Flask for storing light-sensitive substances.

  • UV-absorbing
  • Amber colored
  • For storage of light-sensitive substances
  • With ring mark individually calibrated to ‘In’
  • Class A tolerances according to DIN EN ISO 1042
  • With printed lot number and batch certificate
  • Thermal stress up to 121°C (autoclaving) does not permanently exceed the tolerance limit
  • To preserve markings, cleaning at no higher than 60°C is recommended

Specifications

Certifications/Compliance DIN EN ISO 1042, DIN EN 285
Color Amber
Capacity (Metric) 25 mL
Material PMP, Polypropylene
For Use With (Application) For storage of light-sensitive substances
Height (Metric) 115 mm
Temperature Range (Metric) Up to 60°C
Tolerance ±0.04 mL
Autoclavable Autoclavable
Class A
Closure Size NS 10/19
Quantity 2/Pk.
Show More Show Less
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.