missing translation for 'onlineSavingsMsg'
Learn More

Skytec Utah Nitrile Gloves

Product Code. p-7250650
Click to view available options
Size:
6.5/7, Small
7.5/8, Medium
8.5/9, Large
9.5/10, X-Large
10.5/11, 2X-Large
Unit Size:
Pack of 100
This item is not returnable. View return policy

Product Code. 17892174

Brand: Skytec SKYUTAH1

Only null left
Add to basket
Add to basket
This item is not returnable. View return policy

Utah nitrile gloves are high performance, powder-free, single-use examination gloves. Significantly stronger alternative to latex.

  • Comfortable with a 'second skin' feel
  • High resistance to penetration and projections of many chemicals
  • Textured finish on fingertips for improved grip and touch
  • Powder-free, non-sterile
  • AQL 1.5
  • Approved for food handling
  • Latex free - ideal for people with a type I latex sensitivity
  • Conforms to EN455 (all parts), ASTM D6319-10 and D6124-06
  • Medical device compliant (MDD 93/42/EEC)
  • Thickness: 0.10 mm (5 g)

Specifications

Certifications/Compliance (Europe) EN374
Chlorinated Yes
Accelerator Free No
Applications Healthcare, Industrial
AQL 1.5
Color Blue
Disposable Single-use
Exterior Finish Fully Textured
Finger Thickness (English) 5 mil
Finger Thickness (Metric) 0.12 mm
Latex Free Yes
Material Nitrile
Palm Thickness (English) 4 mil
Palm Thickness (Metric) 0.10 mm
Powdered Powder Free
Product Type Nitrile Examination Glove
Size 6.5/7, Small
Sterility Non-sterile
Thickness (English) 4 mil
Thickness (Metric) 0.10 mm
FDA 510 (k) No
Glove Cuff Style Beaded
Quantity 100/Pk.
Series Utah
Tensile Strength 6 N
Length (English) 9 in.
Length (Metric) 24 cm
Show More Show Less
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.