missing translation for 'onlineSavingsMsg'
Learn More

RETSCH UR 2 Ultrasonic Bath

Product Code. 10620832 Shop All Retsch Products
Change view
Click to view available options
Capacity (Metric):
42 L
Unit Size:
Each
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Capacity (Metric) Unit Size
10620832 42 L Each
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
This item is not returnable. View return policy
Product Code. 10620832 Supplier RETSCH Supplier No. 70.791.0003
Estimated Shipment: 11-01-2027
Add to basket
Add to basket

missing translation for 'validMainframeMsg'

This item is not returnable. View return policy

Specifications

Timer Yes
Frequency 50/60 Hz
Voltage 230 V
Capacity (Metric) 42 L
Electrical Requirements 230V, 50/60Hz
For Use With (Application) Cleaning test sieves and grinding tools quickly and easily
Height (Metric) Exterior 20 cm
Model UR 2
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.