missing translation for 'onlineSavingsMsg'
Learn More

Liebherr™ Upright Pharmacy Fridge with Shelves

Product Code. 17819106 Shop All Liebherr Appliances Products
Change view
Click to view available options
Capacity (Metric):
394 L
Door Style:
Solid Reversible Self-closing with Lock
Unit Size:
Each
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Capacity (Metric) Door Style Unit Size
17819106 394 L Solid Reversible Self-closing with Lock Each
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
This item is not returnable. View return policy
Product Code. 17819106 Supplier Liebherr™ Supplier No. HMFVH4001
  • ONLINE EXCLUSIVE PRICE
    £2385.00
    £2299.00 / Pack of 1
    Save £86.00
    3% Off
 Restricted Item
Estimated Shipment: 09-12-2026
Add to basket
Add to basket

missing translation for 'validMainframeMsg'

This item is not returnable. View return policy

Secure, accurate and ultra energy-efficient fridge storage of temperature-sensitive pharmacy products, the Liebherr™ Pharmacy Fridge is fully-equipped for pharmacy applications with Liebherr build-quality you can rely on.

  • Upright pharmacy fridge, reach-in, 1 section, DIN 13277 compliant
  • Temperature set to 5°C, white exterior, commercial-grade moulded polystyrol interior, fan-assisted refrigeration
  • Refrigerant R 600a, connection rating 2.0 A, 220-240V/50/1-ph,ultra-efficient
  • Digital controller with 2.4 in. touch and swipe color display and 0.1°C resolution, password keypad lock
  • Connectivity: Integrated LAN/WLAN interface and integrated data logger with USB-port
  • Access port for external temperature probe, additional safety thermostat
  • Advanced optical alarms and alarm history with min/max temperatures, duration etc.
  • Interior lighting: vertical LED on left-side wall
  • Electronic door lock with remote control, reversible hinges, self-closing door with
  • 5-year extended warranty option available in select countries

Specifications

Type Pharmacy Fridge
Capacity (Metric) 394 L
Temperature Range 5°C
Temperature Sensor PT1000
Refrigerant R 600a
Door Style Solid Reversible Self-closing with Lock
No. of Doors 1
Shelves 5
Cabinet Material Scratch-resistant Painted Steel
Exterior Finish White Powder-coated
Certifications/Compliance ISO 9001, ISO 14001, CE
Style Upright
Display 2.4 in. Touch and Swipe Color Display in Door
Casters Optional (80 to 100 mm dia.)
Color White
Condenser Type Low-maintenance Rear-wall Wire-on-tube
Ports 1 x 10 mm dia.
Warranty 2 Years Parts and Labor, 5 Year Optional Extended Warranty
Defrost Timed Off-cycle
Model HMFvh 4001
Monitoring Options SmartCoolingHub
Compressor CFC-free
Amperage 2.0 A
Plug Type CEE 7/7
Voltage 220/240 V
Phase 1, Single Phase
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.