missing translation for 'onlineSavingsMsg'
Learn More

Liebherr™ Upright Glass Door Lab Fridge with Interface
GREENER_CHOICE

Product Code. p-200006730
Click to view available options
Capacity (Metric):
420 L
Unit Size:
Each
This item is not returnable. View return policy

Product Code. 17868296

Brand: Liebherr™ SRFVH4011

Only null left
Add to basket
Add to basket
This item is not returnable. View return policy

Secure, accurate and ultra energy-efficient fridge storage of temperature-sensitive products, the Liebherr™ Upright Glass Door Lab Fridge is fully-equipped for lab applications with Liebherr build-quality you can rely on.

  • Upright lab fridge, reach-in, 1-section
  • Temperature range +3 to +16°C, +/- 2°C temperature stability tested to EN60068-3
  • White exterior, commercial-grade moulded polystyrol interior, fan-assisted refrigeration
  • Refrigerant R 600a, connection rating 2.0 A, 220-240V/50/1-ph
  • Digital controller with 2.4 in. touch and swipe color display and 0.1°C resolution, password keypad lock
  • Connectivity: Integrated LAN/WLAN interface and integrated data logger with USB-port
  • Access port for external temperature probe, additional safety thermostat
  • Alarm history with min/max temperatures, duration etc.
  • Interior lighting (refrigerator: vertical LED on left-side wall, freezer: LED on the front side at the top outside)
  • Door lock, reversible hinges, self-closing door with 90° dwell position, antimicrobial lever handle
  • Front castors with brake

Specifications

Type Lab Fridge
Capacity (Metric) 420 L
Temperature Range 3°C to 16°C
Temperature Sensor PT1000
Temperature (Setpoint) +5°C
Temperature Stability ±2 K
Refrigerant R 600a
Door Style Glass Self-closing
No. of Doors 1
Shelves 5
Cabinet Material Scratch-resistant Painted Steel
Exterior Finish White Powder-coated
Interior Commercial-grade Molded Polystyrol
Certifications/Compliance ISO 9001, ISO 14001, CE
Style Upright
Display 2.4 in. Touch and Swipe Color Display in Door
Casters No
Color White
Condenser Type Low-maintenance Rear-wall Wire-on-tube
For Use With (Application) Storage of Temperature-sensitive Products
Ports 1 x 10 mm dia.
Product Line Scientific Perfection
Warranty 2 yr. Parts and Labor
Defrost Timed Off-cycle
Model SRFvh 4011
Monitoring Options SmartCoolingHub
Smart View Compatibility Yes
Compressor CFC-free
Amperage 2.0 A
Plug Type CEE 7/7
Voltage 220/240 V
Wattage 120 W
Energy Usage 389 kWh/a
Show More Show Less
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.