missing translation for 'onlineSavingsMsg'
Learn More

Liebherr™ Upright Glass Door Lab Fridge with Interface

Product Code. 17868296
Change view
Click to view available options
Capacity (Metric):
420 L
Unit Size:
Each
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Capacity (Metric) Unit Size
17868296 420 L Each
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
This item is not returnable. View return policy
Availability and estimated dispatch date are for standard equipment. If factory fitted options, customisation or services are required, please Request A Quote or contact your Account Manager as lead times will vary.
Product Code. 17868296 Supplier Liebherr™ Supplier No. SRFVH4011
  • ONLINE EXCLUSIVE PRICE
    £3505.00
    £2669.00 / Pack of 1
    Save £836.00
    23% Off
View all promotions
 Restricted Item
Estimated Shipment: 30-11-2026
Add to basket
Add to basket

missing translation for 'validMainframeMsg'

This item is not returnable. View return policy
Availability and estimated dispatch date are for standard equipment. If factory fitted options, customisation or services are required, please Request A Quote or contact your Account Manager as lead times will vary.

Secure, accurate and ultra energy-efficient fridge storage of temperature-sensitive products, the Liebherr™ Upright Glass Door Lab Fridge is fully-equipped for lab applications with Liebherr build-quality you can rely on.

  • Upright lab fridge, reach-in, 1-section
  • Temperature range 3°C to 16°C, ± 2°C temperature stability tested to EN60068-3
  • White exterior, commercial-grade moulded polystyrol interior, fan-assisted refrigeration
  • Refrigerant R 600a, connection rating 2.0 A, 220-240V/50/1-ph
  • Digital controller with 2.4 in. touch and swipe color display and 0.1°C resolution, password keypad lock
  • Connectivity: Integrated LAN/WLAN interface and integrated data logger with USB-port
  • Access port for external temperature probe, additional safety thermostat
  • Alarm history with min/max temperatures, duration etc.
  • Interior lighting (refrigerator: vertical LED on left-side wall, freezer: LED on the front side at the top outside)
  • Door lock, reversible hinges, self-closing door with 90° dwell position, antimicrobial lever handle
  • Front castors with brake
  • 5-year extended warranty option available in select countries

Specifications

Type Lab Fridge
Capacity (Metric) 420 L
Temperature Range 3°C to 16°C
Temperature Sensor PT1000
Temperature (Setpoint) +5°C
Temperature Stability ±2 K
Refrigerant R 600a
Door Style Glass Self-closing
No. of Doors 1
Shelves 5
Cabinet Material Scratch-resistant Painted Steel
Exterior Finish White Powder-coated
Interior Commercial-grade Molded Polystyrol
Certifications/Compliance ISO 9001, ISO 14001, CE
Style Upright
Display 2.4 in. Touch and Swipe Color Display in Door
Casters No
Color White
Condenser Type Low-maintenance Rear-wall Wire-on-tube
For Use With (Application) Storage of Temperature-sensitive Products
Ports 1 x 10 mm dia.
Product Line Scientific Perfection
Warranty 2 Years Parts and Labor, 5 Year Optional Extended Warranty
Defrost Timed Off-cycle
Model SRFvh 4011
Monitoring Options SmartCoolingHub
Smart View Compatibility Yes
Compressor CFC-free
Amperage 2.0 A
Plug Type CEE 7/7
Voltage 220/240 V
Wattage 120 W
Energy Usage 389 kWh/a
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.