missing translation for 'onlineSavingsMsg'
Learn More

Berthold Technologies Upper Part For Square Petri Dishes

Product Code. 31777428
Change view
Click to view available options
Length (Metric):
100 mm
130 mm
Unit Size:
Each
2 product options available for selection
Product selection table with 2 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Length (Metric) unitSize
31777428 100 mm Each
31777414 130 mm Each
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 2 options available.
2 options
Product Code. 31777428 Supplier Berthold Technologies Supplier No. 5659901

Please to purchase this item. Need a web account? Register with us today!

Upper part for the turn table of the NightSHADE imaging system to hold square petri dishes for sequential imaging.

  • The turn table of the NightSHADE allows the sequential and scheduled acquisition of up to 6 square petri dishes. This is the upper part of the turn table, which complements the base of the turn table.

Specifications

Type Specimen Tray
For Use With (Application) Imaging of Seedlings
For Use With (Equipment) Imaging System
Length (Metric) 100 mm
Width (Metric) 100 mm
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.