missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Waters Corporation UPLC HILIC Method Development Kit
Click to view available options
Length (Metric):
50 mm
100 mm
Diameter (Metric):
2.1 mm
3 mm
Unit Size:
Pack of 2
Description
- Designed to improve the retention and MS sensitivity of polar and ionizable compounds, complementary 1.7 μm BEH HILIC and Amide hydrophilic interaction chromatography columns provide an attractive orthogonal selectivity choice to reversed-phase.
- Based on a novel ethylene-bridged hybrid [BEH] particle platform, a larger pH range can be exploited to successfully retain polar acidic and basic compounds that are difficult to retain by traditional reversed-phase chromatography.
Specifications
Specifications
| Diameter (Metric) | 3 mm |
| Length (Metric) | 50 mm |
| Max. Pressure | 18000 psi (1240 Bar) |
| Particle Shape | Spherical |
| Particle Size | 1.7 μm |
| Pore Size | 130 Å |
| Quantity | 4/Pk. |
| Endcapped | No |
| Type | Method Development Kit |
Product Content Correction
The Fisher Scientific Encompass Program offers items which are not part of our distribution portfolio. These products typically do not have pictures or detailed descriptions. However, we are committed to improving your shopping experience. Please use the form below to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction