missing translation for 'onlineSavingsMsg'
Learn More

Waters Corporation UPLC HILIC Method Development Kit

Product Code. 13200060
Encompass
Click to view available options
Length (Metric):
50 mm
100 mm
Diameter (Metric):
2.1 mm
3 mm
Unit Size:
Pack of 2
This item is not returnable. View return policy

Product Code. 13200060

Brand: Waters Corporation 176001963

Please to purchase this item. Need a web account? Register with us today!

This item is not returnable. View return policy

Takes the guesswork out of developing HILIC methods.

  • Designed to improve the retention and MS sensitivity of polar and  ionizable compounds, complementary 1.7 μm BEH HILIC and Amide hydrophilic interaction chromatography columns provide an attractive orthogonal selectivity choice to reversed-phase.
  • Based on a novel ethylene-bridged hybrid [BEH] particle platform, a larger pH range can be exploited to successfully retain polar acidic and basic compounds that are difficult to retain by traditional reversed-phase chromatography.

Specifications

Diameter (Metric) 2.1 mm
Length (Metric) 50 mm
Max. Pressure 18000 psi (1240 Bar)
Particle Shape Spherical
Particle Size 1.7 μm
Pore Size 130 Å
Quantity 4/Pk.
Endcapped No
Type Method Development Kit
Product Content Correction

The Fisher Scientific Encompass Program offers items which are not part of our distribution portfolio. These products typically do not have pictures or detailed descriptions. However, we are committed to improving your shopping experience. Please use the form below to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.