missing translation for 'onlineSavingsMsg'
Learn More

Idex PFA Tubing

Product Code. p-4383429
Click to view available options
Diameter (English) Inner:
0.02 in.
Overall Length (English):
50 ft.
Maximum Pressure:
2000 psi
Unit Size:
Each
This item is not returnable. View return policy

Product Code. 12882796

Brand: Idex 0201266

Only null left
Add to basket
Add to basket
This item is not returnable. View return policy

Offers excellent chemical resistance, lower gas permeability, smoother surface texture, higher continuous service temperature and superior polymer purity

  • Available in three forms: PFA, High Purity PFA and High Purity PLUS PFA
  • ODs ranging from 360μm to 1/4 in.; IDs ranging from 50 °m to 3/16 in.
  • Offers higher purity and enhanced translucence when compared with other fluoropolymer tubes
  • Temperature: 80°C

Specifications

Type Tubing
Color Natural
Diameter (English) Inner 0.02 in.
Diameter (English) Outer 0.0625 in.
Diameter (Metric) Inner 0.50 mm
Diameter (Metric) Outer 1.58 mm
Overall Length (English) 50 ft.
Overall Length (Metric) 15.24 m
Maximum Pressure 2000 psi
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.