missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Idex PEEK™ Sample Loops
Offer consistent volumes due to tight tolerances of extrusion processes
Brand: Idex 1825
This item is not returnable.
View return policy
Description
PEEK polymer sample loops are biocompatible and serve as an alternative to stainless steel used in life-science applications.
- Resistant to chemicals and solvents
- Compatible with Rheodyne™ and VICI™ (Valco) analytical injection valves
- Flexibe loops for fitting any injection valve
- Available in volumes ranging from 2μL to 20mL
- Volumes stated at ±10%, with exact calibration services available
Each calibrated sample loop is documented and supplied with calibration certificate.
Analytical instrumentation, in vitro Diagnostics, Biotechnology, Laboratory
† This pressure rating reflects the performance of the fitting, not the tubing or port. Note that the pressure rating of the fitting is well beyond the maximum recommended operating pressure rating of PEEK polymer tubing.
Specifications
Sample Loop | |
PEEK Polymer | |
Analytical Instrumentation, in-Vitro Diagnostics, Biotechnology, Laboratory |