missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Kinesis™ LuerTight™ Fittings: Tefzel
Click to view available options
Diameter (English) Inner:
0.04 in.
0.05 in.
Color:
Black
Natural
For Use With (Equipment):
Female Luer x Female 1/4-28 Flat Bottom
To Female M6
To Male 1/4-28
Unit Size:
Each
Description
Convenience of quick connect and disconnect of a luer connection
- Manufactured from inert polymers
Quick connect luer adapters are designed to connect any female luer to any male luer in a variety of applications. Use with male luer lock adapters for more secure connection.
Specifications
Specifications
| Type | Luer Adapter |
| Diameter (English) Inner | 0.05 in. |
| Temperature (Metric) Max | 80°C |
| Material | ETFE |
| Color | Black |
| For Use With (Equipment) | To Female M6 |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction