missing translation for 'onlineSavingsMsg'
Learn More

Idex Low Pressure Y Connectors

Product Code. 12997689
Change view
Click to view available options
Diameter (English) Inner:
0.02 in.
0.06 in.
Includes:
3 OD x P-335 Flangeless Fittings
P-235/P-200 fittings
Swept Volume:
13.6 μL
17 μL
Unit Size:
Each
2 product options available for selection
Product selection table with 2 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Diameter (English) Inner Includes Swept Volume unitSize
12997689 0.06 in. 3 OD x P-335 Flangeless Fittings 13.6 μL Each
12977689 0.02 in. P-235/P-200 fittings 17 μL Each
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 2 options available.
2 options
This item is not returnable. View return policy
Product Code. 12997689 Supplier Idex Supplier No. 0201392
Only null left
Add to basket
Add to basket
This item is not returnable. View return policy

Combine, split, or intersect fluid streams throughout your system

  • Manufactured from inert polymers

Use Y connectors in a variety of low-pressure situations throughout your fluidic system. Y connectors create less turbulence and solvent outgassing than Tee connectors, improving analytical results. Handy mounting holes make it a snap to mount connectors. Y connector assemblies come complete with nuts and ferrules.

Specifications

Type Low Pressure Y Connector
Diameter (English) Inner 0.06 in.
Pressure Rating 1000 psi (69 bar)
Swept Volume 13.6 μL
Includes 3 OD x P-335 Flangeless Fittings
Material PEEK
For Use With (Application) Split a Stream or Join Two Streams Together
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.