missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Kinesis™ Inlet Filter
Filter solvents prevent damage to pumps and other system components
Brand: Kinesis™ 42711-20
Code : Z3
Additional Details : Weight : 0.25000kg
Description
- Waters™ compatible
- Stem included
- Stainless steel
- 10μm pore size
- 0.32cm (0.125 in.) filter diameter
- Analytical instrumentation
- In vitro diagnostics
- Biotechnology
- Semiconductor/electronics
- Laboratory
Specifications
Stem for 0.12 in. I.D. tubing | |
10 μm | |
Each | |
Waters™ analytical HPLC systems |
To filter out particulate matter from the solvent that may otherwise damage hardware, for general use, preparative, specialized applications | |
Inlet Solvent Filter | |
Stainless Steel | |
40 mL/min. |