missing translation for 'onlineSavingsMsg'
Learn More

Idex Frits: PEEK and Stainless Steel

Product Code. 11538600 Shop All Thermo Scientific Products
Change view
Click to view available options
Material:
PEEK
Diameter (Metric) Inner:
0.48 cm
Porosity:
2 μm
Unit Size:
Each
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Material Diameter (Metric) Inner Porosity unitSize
11538600 PEEK 0.48 cm 2 μm Each
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
This item is not returnable. View return policy
Product Code. 11538600 Supplier Idex Supplier No. A706

This item is currently unavailable or has been discontinued.
View the product page for possible alternatives.
View alternative products

This item is not returnable. View return policy

Extend filtration life and consistency with replaceable frits

  • Protects systems from damaging particulate matter
  • Provides uniform porosity for longer filtration life
  • Inexpensive replacement of frits saves time and money vs. cleaning
TRUSTED_SUSTAINABILITY

Specifications

Diameter (English) Inner 0.188 in.
Diameter (Metric) Inner 0.48 cm
Porosity 2 μm
Material PEEK
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.