missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Idex Frits: PEEK and Stainless Steel
Shop All Thermo Scientific Products
Click to view available options
Material:
PEEK
Diameter (Metric) Inner:
0.48 cm
Porosity:
2 μm
Unit Size:
Each
Description
- Protects systems from damaging particulate matter
- Provides uniform porosity for longer filtration life
- Inexpensive replacement of frits saves time and money vs. cleaning
Specifications
Specifications
| Diameter (English) Inner | 0.188 in. |
| Diameter (Metric) Inner | 0.48 cm |
| Porosity | 2 μm |
| Material | PEEK |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction