missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Idex FEP Chromatography Tubing: 50 ft.
Excellent chemical resistance at an economical price
£478.00
Specifications
Type | Tubing |
---|---|
Certifications/Compliance | ROHS |
Autoclavable | Autoclavable |
Color | Natural |
pH Range | 0 to 14 |
Product Code | Brand | Color | Diameter (English) Inner | Diameter (English) Outer | Material | Price | Quantity & Availability | ||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Color | Diameter (English) Inner | Diameter (English) Outer | Material | Price | Quantity & Availability | ||
13039852
|
Idex
02014-77 |
Natural | 0.062 in. | 0.12 in. | FEP |
£478.00
Each |
In Stock
Log in to see stock. |
||
Description
- Great for moderate to low pressure applications
- Low gas permeability
- Max pressure 1,000 psi
Specifications
Tubing | |
Autoclavable | |
0 to 14 | |
Analytical Instrumentation, In Vitro Diagnostics, Biotechnology, Laboratory and General, Low Pressure AppliCatIons | |
15.2 m | |
50°C |
ROHS | |
Natural | |
Ethylene Oxide, Thermal | |
50 ft. | |
-59.8°F |