missing translation for 'onlineSavingsMsg'
Learn More

Genlab™ Unstirred Stainless Steel Water Baths

Product Code. 12777979
Click to view available options
Capacity (Metric):
6 L
9 L
14 L
22 L
50 L
Dimensions (D x W x H):
33 x 21 x 26 cm
33 x 30 x 26 cm
33 x 39 x 26 cm
33 x 56 x 26 cm
66 x 56 x 32 cm
Dimensions (D x W x H) Interior:
30 x 15 x 15 cm
30 x 24 x 15 cm
30 x 33 x 15 cm
30 x 50 x 15 cm
62 x 50 x 16 cm
Unit Size:
Each
This item is not returnable. View return policy

Product Code. 12777979

Brand: Genlab™ WBH22

This item is currently unavailable or has been discontinued.
View the product page for possible alternatives.
View alternative products

This item is not returnable. View return policy

Includes

Water Bath (Lid is not included; sold separately.)

Features easy-to-use manual thermostatic controls with a safety overheat thermostat. Genlab™ Unstirred Stainless Steel Water Baths are ideal for general laboratory use and are economical, reliable and very cost effective. Available in a range of sizes.

Design and Construction

  • Exterior is constructed from sheet steel finished in an easy clean powder coated paint
  • Interior chamber is made from stainless steel with a perforated tray covering the heating element
  • Optional gabled or flat lid available separately

Heating and Controls

  • Heated by Incoloy sheathed elements positioned in the base of the unit
  • Control via an easy-set thermostat (25°–100°C) and an on/off switch
  • Safety overheat thermostat and indicator included

Specifications

Chamber Material Stainless Steel
Controller Type Mechanical
Description Unstirred Water Bath
Capacity (Metric) 22 L
Certifications/Compliance C.E. compliant, ISO 9001
For Use With (Equipment) Gabled or flat lid
Temperature Range 25°C to 100°C
Material Powder-coated Paint Sheet Steel
Model WBH22
Temperature Accuracy ±0.5°C
Warranty 2 Years
Dimensions (D x W x H) 33 x 56 x 26 cm
Dimensions (D x W x H) Interior 30 x 50 x 15 cm
Weight (Metric) 11 kg
Voltage 240 V
Show More Show Less
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.