missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Genlab™ Unstirred Stainless Steel Water Baths
Click to view available options
Capacity (Metric):
6 L
9 L
14 L
22 L
50 L
Dimensions (D x W x H):
33 x 21 x 26 cm
33 x 30 x 26 cm
33 x 39 x 26 cm
33 x 56 x 26 cm
66 x 56 x 32 cm
Dimensions (D x W x H) Interior:
30 x 15 x 15 cm
30 x 24 x 15 cm
30 x 33 x 15 cm
30 x 50 x 15 cm
62 x 50 x 16 cm
Unit Size:
Each
Description
Includes
Water Bath (Lid is not included; sold separately.)
Design and Construction
- Exterior is constructed from sheet steel finished in an easy clean powder coated paint
- Interior chamber is made from stainless steel with a perforated tray covering the heating element
- Optional gabled or flat lid available separately
Heating and Controls
- Heated by Incoloy sheathed elements positioned in the base of the unit
- Control via an easy-set thermostat (25°–100°C) and an on/off switch
- Safety overheat thermostat and indicator included
Specifications
Specifications
| Chamber Material | Stainless Steel |
| Controller Type | Mechanical |
| Description | Unstirred Water Bath |
| Capacity (Metric) | 9 L |
| Certifications/Compliance | C.E. compliant, ISO 9001 |
| For Use With (Equipment) | Gabled or flat lid |
| Temperature Range | 25°C to 100°C |
| Material | Powder-coated Paint Sheet Steel |
| Model | WBH9 |
| Temperature Accuracy | ±0.5°C |
| Show More |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction