missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Buerkle™ Uno Sampler
Click to view available options
Length (Metric):
55 cm
85 cm
150 cm
Unit Size:
Each
Description
- Outer tube stainless steel AISI 316L (1.4404), sample chambers made of PTFE
- With colour coding system
- Smallest possible gap between the inner and the outer tube
- Easy cleaning, removable tip
- Colour coding (Multi and Uno sampler)
- Ultra-pure materials
- Excellent processing, robust model
Specifications
Specifications
| Product Type | Sampler |
| Material | Stainless Steel (V4A), PTFE |
| Autoclavable | Autoclavable |
| Includes | 1 Collection Chamber |
| Handle Type | T-shape |
| Capacity (Metric) | 17 mL |
| Certifications/Compliance | DIN |
| For Use With (Application) | Ideal for Coarse Grains and Larger Quantities, Foodstuff |
| Length (Metric) | 55 cm |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction