missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Kern Sohn Unlined Wooden Box for Single Weight
Click to view available options
Holds:
1 g weight
1 kg weight
10 g weight
10 kg weight
100 g weight
2 g weight
2 kg weight
20 g weight
20 kg weight
200 g weight
5 g weight
5 kg weight
50 g weight
50 kg weight
500 g weight
Unit Size:
Each
Description
- Wooden
- For button/compact weight design
Specifications
Specifications
| Description | Unlined |
| Material | Wood |
| For Use With (Equipment) | Class F2 and M1 Weights |
| Holds | 50 kg weight |
Product Content Correction
The Fisher Scientific Encompass Program offers items which are not part of our distribution portfolio. These products typically do not have pictures or detailed descriptions. However, we are committed to improving your shopping experience. Please use the form below to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction