missing translation for 'onlineSavingsMsg'
Learn More

Edmund Bühler GmbH™ Universal Tray for Platform Shakers

Product Code. 10252931
Click to view available options
Dimensions (L x W):
560 x 400 mm
Unit Size:
Each
This item is not returnable. View return policy

Product Code. 10252931

Brand: Edmund Bühler GmbH™ 0051 472

Please to purchase this item. Need a web account? Register with us today!

This item is not returnable. View return policy

Affix spring clamps or test tube racks through pre-drilled holes. Edmund Bühler GmbH™ Universal Tray for Platform Shakers require a hinged foot or test tube rack for affixing test tubes.

  • Fasten spring clamps, test tube racks, or holders for 1 microplate into pre-drilled holes
  • Maximum capacity for flasks: up to 2 x 5000mL
  • Maximum capacity for test tube racks: 5 pieces
  • For fastening test tube racks on a universal tray, test tube rack and hinged foot are necessary

Specifications

Product Type Rack system
Material Stainless Steel
Dimensions (L x W) 560 x 400 mm
Length (Metric) Platform 560 mm
Width (Metric) Platform 400 mm
Description Rack system
For Use With (Application) Attaching spring clamps for Erlenmeyer flasks
For Use With (Equipment) Universal Shaker SM
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.