missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Thermo Scientific™ Universal Test Tube Racks with Holder for MaxQ™ High Performance Shakers
Shop All Thermo Scientific ProductsDescription
Shake multiple tubes at an adjustable angle to maximize sample aeration. Thermo Scientific™ Universal Test Tube Racks with Holder for MaxQ™ 8000 Shakers provide ultimate flexibility—they can be adjusted to fit any of the four available test tube rack sizes.
- Universal test tube rack holder can be adjusted to fit any of the four available test tube rack sizes
- Universal design requires the separate purchase of a test tube rack
Specifications
Specifications
| Holds | Tube |
| Tube Size | 10 to 13 mm |
| Tube Capacity | 3 to 7 mL |
| Product Type | Test Tube Rack |
| For Use With (Equipment) | MaxQ HP 416, 420, 430, 435, 436, 480, 481, 8000 |
| No. of Positions | 72 |
Product Title
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.
Spot an opportunity for improvement?