missing translation for 'onlineSavingsMsg'
Learn More

Thermo Scientific™ Universal Test Tube Racks with Holder for MaxQ™ High Performance Shakers

Product Code. 10696173 Shop All Thermo Scientific Products
Change view
Click to view available options
Product Type:
Test Tube Rack
Test Tube Rack Holder
Tube Size:
10 to 13 mm
16 to 20 mm
21 to 25 mm
26 to 30 mm
Varies, Adjustable
Unit Size:
Each
5 product options available for selection
Product selection table with 5 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Product Type Tube Size unitSize
10696173 Test Tube Rack 21 to 25 mm Each
10553503 Test Tube Rack 26 to 30 mm Each
13127823 Test Tube Rack Holder Varies, Adjustable Each
13121144 Test Tube Rack 10 to 13 mm Each
10185612 Test Tube Rack 16 to 20 mm Each
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 5 options available.
5 options
This item is not returnable. View return policy
Product Code. 10696173 Supplier Thermo Scientific™ Supplier No. 600074
  • ONLINE EXCLUSIVE PRICE
    £161.00
    £148.43 / Pack of 1
    Save £12.57
    7% Off
 Restricted Item
Estimated Shipment: 06-10-2026
Add to basket
Add to basket
This item is not returnable. View return policy

Shake multiple tubes at an adjustable angle to maximize sample aeration. The rack holders are adjustable to fit any of the four available test tube rack sizes.

Shake multiple tubes at an adjustable angle to maximize sample aeration. Thermo Scientific™ Universal Test Tube Racks with Holder for MaxQ™ 8000 Shakers provide ultimate flexibility—they can be adjusted to fit any of the four available test tube rack sizes.

  • Universal test tube rack holder can be adjusted to fit any of the four available test tube rack sizes
  • Universal design requires the separate purchase of a test tube rack

TRUSTED_SUSTAINABILITY

Specifications

Holds Tube
Tube Size 21 to 25 mm
Tube Capacity 30 mL
Product Type Test Tube Rack
For Use With (Equipment) MaxQ HP 416, 420, 430, 435, 436, 480, 481, 8000
No. of Positions 40
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.