missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Thermo Scientific™ Universal Test Tube Racks with Holder for MaxQ™ High Performance Shakers
Shop All Thermo Scientific Products
Click to view available options
Product Type:
Test Tube Rack
Test Tube Rack Holder
Tube Size:
10 to 13 mm
16 to 20 mm
21 to 25 mm
26 to 30 mm
Varies, Adjustable
Unit Size:
Each
Description
Shake multiple tubes at an adjustable angle to maximize sample aeration. Thermo Scientific™ Universal Test Tube Racks with Holder for MaxQ™ 8000 Shakers provide ultimate flexibility—they can be adjusted to fit any of the four available test tube rack sizes.
- Universal test tube rack holder can be adjusted to fit any of the four available test tube rack sizes
- Universal design requires the separate purchase of a test tube rack
Specifications
Specifications
| Holds | Tube |
| Tube Size | 16 to 20 mm |
| Tube Capacity | 10 mL, 20 mL |
| Product Type | Test Tube Rack |
| For Use With (Equipment) | MaxQ HP 416, 420, 430, 435, 436, 480, 481, 8000 |
| No. of Positions | 40 |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction