missing translation for 'onlineSavingsMsg'
Learn More

asecos™ Universal Sorbents Sock

Product Code. 17896566 Shop All asecos Products
Change view
Click to view available options
Length (Metric):
1.2 m
3 m
Unit Size:
Pack of 15
Pack of 6
2 product options available for selection
Product selection table with 2 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Length (Metric) unitSize
17896566 1.2 m Pack of 15
17896416 3 m Pack of 6
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 2 options available.
2 options
This item is not returnable. View return policy
Product Code. 17896566 Supplier asecos™ Supplier No. 9954

Please to purchase this item. Need a web account? Register with us today!

This item is not returnable. View return policy

The Universal Sorbents Sock is ideal for the safe absorption of oils, water, coolants and non-aggressive chemicals.

  • Very strong durability
  • Suitable for heavy and long-lasting use
  • Tightly woven fibers, high abrasion resistance and low-lint surface
  • Outstanding absorption performance
  • Large absorption capacity (up to 16 time of own weight)
  • Light for smaller leakages and prevention
  • Heavy for larger leakages or absorption of puddles

Specifications

Color Grey
Material Heavy-duty Cloth
Type Universal Sorbent Sock
Length (English) 3.94 ft.
Length (Metric) 1.2 m
Width (English) 2.95 in.
Width (Metric) 75.00 mm
Weight (English) 11.02 lb.
Weight (Metric) 5 kg
Produkttitel
Vælg et problem

Ved at klikke på Send, anerkender du, at du kan blive kontaktet af Fisher Scientific med hensyn til den feedback, du har givet i denne formular. Vi deler ikke dine oplysninger til andre formål. Alle angivne kontaktoplysninger skal også vedligeholdes i overensstemmelse med vores Privatlivspolitik.