missing translation for 'onlineSavingsMsg'
Learn More

asecos™ Universal Sorbents Cushions

Product Code. 17806346 Shop All asecos Products
Click to view available options
Weight (Metric):
5 kg
7 kg
Unit Size:
Pack of 10
Pack of 20
This item is not returnable. View return policy

Product Code. 17806346

Brand: asecos™ 9944

This item requires a price update prior to being ordered.

Request a Price for this item here.

This item is not returnable. View return policy

The Universal Sorbents Cushions are ideal for the safe absorption of oils, water, coolants and non-aggressive chemicals.

  • Very strong durability
  • Suitable for heavy and long-lasting use
  • Tightly woven fibers, high abrasion resistance and low-lint surface
  • Outstanding absorption performance
  • Large absorption capacity (up to 16 time of own weight)
  • Light for smaller leakages and prevention
  • Heavy for larger leakages or absorption of puddles

Specifications

Color White
Material Heavy-duty Cloth
Type Universal Sorbent Pillow
Length (English) 9.84 in.
Length (Metric) 250.00 mm
Width (English) 9.84 in.
Width (Metric) 250.00 mm
Weight (English) 15.43 lb.
Weight (Metric) 7 kg
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.