missing translation for 'onlineSavingsMsg'
Learn More

Edmund Bühler GmbH™ SM 30 A Universal Shaker

Product Code. 15594069
Click to view available options
Orbit:
26 mm
Unit Size:
Each
This item is not returnable. View return policy

Product Code. 15594069

Brand: Edmund Bühler GmbH™ 6101 000

Only null left
Add to basket
Add to basket
This item is not returnable. View return policy

Ideally suited for high loads up to 30 kg and for mixing difficult media. Edmund Bühler GmbH™ SM30A Analog Universal Orbital Shaker offers a wide choice of rack systems ensures optimal fastening of different vessels.

  • Ideal for mixing heavy loads or mixing difficult medium
  • Offers a wide range of rack systems to ensure optimal fastening of different vessels.
  • Orbital shaking motion
  • Shaking speed: 5 to 300rpm, steplessly adjustable
  • Stroke: 26mm
  • Runtime: 0 to 120 minutes/continuous
  • Maximum Load: 30kg
  • Platform dimensions: 560 x 400mm

Specifications

Orbit 26 mm
Load Bearing Capacity (Metric) 30 kg
Speed Range 15 to 300 rpm
Voltage 115/230 V
Temperature Range (Metric) 5°C to 50°C
Frequency 50/60 Hz
Depth (Metric) 610 mm
Dimensions (LxW) Platform 560 x 400 mm
Height (Metric) 160 mm
Width (Metric) Platform 400 mm
Weight (Metric) 33 kg
Controller Type Programmable control
Model SM 30 A
Humidity Range ∼85%
Includes With shaking plate and rubber mat
Motor Type Orbital
Show More Show Less
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.