missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Scientific Industries Universal Ratcheting Clamp for Mini-300 Orbital-Genie
Click to view available options
For Use With (Equipment):
Mini-300 Orbital-Genie Ratcheting Clamps
Unit Size:
Each
Description
- Creates additional rows for the Mini-300 Orbital-Genie Ratcheting Clamp increasing flexibility for different sized and shaped vessels
- Ideal for use with open containers and T-Flasks
Specifications
Specifications
| Holds | Open Containers, T-Flasks, Vessels of various size and shape |
| Product Type | Ratchet Clamp |
| Material | Silicone |
| Dimensions (L x W) | 356 x 51 mm |
| Length (Metric) | 356 mm |
| Description | Universal Ratcheting Clamp for Mini-300 Orbital-Genie |
| For Use With (Equipment) | Mini-300 Orbital-Genie Ratcheting Clamps |
| Includes | One Cushioned Ratcheting Clamp |
| Packaging Quantity | 1 Ea. |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction