missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Thermo Scientific™ Universal Platform Clamps for MaxQ™ High Performance Orbital Shakers
Shop All Thermo Scientific ProductsDescription
Secure vessels using Thermo Scientific™ Universal Platform Clamps for MaxQ™ High Performance Orbital Shakers. With exceptional innovation, reliability and accuracy, these orbital shakers, platforms and accessories are the optimal choice for a busy lab.
Flask Clamp Starter Kit includes:
- (1) microplate clamp
- (2) 25mL flask clamps
- (2) 50mL flask clamps
- (2) 125mL flask clamps
- (4) 250/300mL flask clamps
- (4) 500mL flask clamps
- (2) 1L flask clamps
- (2) 2L flask clamps
- Replacement screws
Specifications
Specifications
| Holds | 6 L Erlenmeyer Flask |
| Product Type | Flask Clamp |
| For Use With (Equipment) | MaxQ HP 416, 420, 430, 435, 436, 480, 481 |
| No. of Positions | 0 |
Product Title
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.
Spot an opportunity for improvement?