missing translation for 'onlineSavingsMsg'
Learn More

3M™ Universal Microfiber Wipes, Series 14

Product Code. 17168610
Click to view available options
Color:
Blue
Green
Red
Yellow
Packaging Quantity:
10/Pk.
100/Pk.
Unit Size:
Pack of 100
Pack of 12
This item is not returnable. View return policy

Product Code. 17168610

Brand: 3M™ 7000061732

This item is currently unavailable or has been discontinued.
View the product page for possible alternatives.
View alternative products

This item is not returnable. View return policy

Suitable for use in hospitals, restaurants, offices, and bathrooms

  • Highly versatile and reusable cloth
  • Designed to simultaneously trap and remove dust, dirt, fingerprints, and moisture from a wide variety of surfaces
  • Unlike conventional wipes, the ribbon-like fibers penetrate deeply into surface irregularities where dirt, grease, and micro-organisms hide
  • Machine washable up to 90°C
  • Resists up to 300 wash cycles
TRUSTED_SUSTAINABILITY

Specifications

Product Type Cleaning Cloth
Length (Metric) 400 mm
Width (Metric) 400 mm
Material Microfiber
Color Red
Dimensions (L x W) 400 x 400 mm
For Use With (Application) Cleaning Common Surfaces
Packaging Quantity 10/Pk.
Care Instructions Machine Washable
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.