missing translation for 'onlineSavingsMsg'
Learn More
Learn More
3M™ Universal Microfiber Wipes, Series 14
Click to view available options
Color:
Blue
Green
Red
Yellow
Packaging Quantity:
10/Pk.
100/Pk.
Unit Size:
Pack of 100
Pack of 12
Description
- Highly versatile and reusable cloth
- Designed to simultaneously trap and remove dust, dirt, fingerprints, and moisture from a wide variety of surfaces
- Unlike conventional wipes, the ribbon-like fibers penetrate deeply into surface irregularities where dirt, grease, and micro-organisms hide
- Machine washable up to 90°C
- Resists up to 300 wash cycles
Specifications
Specifications
| Product Type | Cleaning Cloth |
| Length (Metric) | 400 mm |
| Width (Metric) | 400 mm |
| Material | Microfiber |
| Color | Red |
| Dimensions (L x W) | 400 x 400 mm |
| For Use With (Application) | Cleaning Common Surfaces |
| Packaging Quantity | 100/Pk. |
| Care Instructions | Machine Washable |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction