missing translation for 'onlineSavingsMsg'
Learn More

VEE GEE Universal Dual Scale Hydrometer

The Universal Specific Gravity hydrometer is a dual-scale model measuring specific gravity and Baume. It can also be used for multiple liquids with different readings, allowing multiple uses with one hydrometer.

Brand:  VEE GEE 6605-1

Additional Details : Weight : 0.09000kg

Product Code. 17876453

  • £43.90 / Each
Estimated Shipment: 25-06-2024
to see stock.
Add to basket

Description

Description

  • Specific Gravity Range: 0.700 to 2.000
  • Baume Range 0 to 72° (Heavy), 70 to 10° (Light)
  • Subdivisions: 1°
  • Approx. Length: 380 mm
  • Calibrated for use at 15.5°C/60°F
Specifications

Specifications

Specific Gravity and Baume Hydrometer
38 cm
0.700 to 2.000
Specific Gravity Subdivisions (from 0.700 to 1.000): 0.005/Specific Gravity Subdivisions (from 1.000 to 2.000): 0.01/Baume Subdivisions: 1°
0 to 72 High/70 to 10 Low
15.6°C (60°F)
Product Suggestions

Product Suggestions

Videos
SDS
Documents

Documents

Certificates
Special Offers

Special Offers